References
Optibelt:8 X 875
Rubix:104A1000
Manufacturer :1706668
EAN:4014486010190




Product details : OPTIBELT V BELT 8 SECTION 8 8757700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x79x79 mm |
|---|---|
| Logistic Weight | 37 g |
| Profile | 8 |
| Belt designation | 8x875 |
| Interior length | 875 mm |
| Pitch length | 894 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 906 mm |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Usually arrives within 14 working days
