OPTIBELT VBELT A SECT ENV 10 7257700

VB Z/10

See technical information

References

Optibelt:10 X 725
Rubix:104A3220
Manufacturer :1590073
EAN:4014486031751
brand logo

Technical specifications

Profilez/10
Belt designationz28 1/2
Interior length725 mm
See all Specifications

Product details : OPTIBELT VBELT A SECT ENV 10 7257700


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x17x17 mm
Logistic Weight46 g
Profilez/10
Belt designationz28 1/2
Interior length725 mm
Outer length763 mm
Upper width10 mm
Height6 mm
Pitch length747 mm
Materialsbr/nr
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
  • Usually arrives within 14 working days