References
Optibelt:13 X 1422
Rubix:265A8777
Manufacturer :1753475
EAN:4014486033052




Product details : OPTIBELT 13 X 1422 1753475
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x105x105 mm |
|---|---|
| Logistic Weight | 155 g |
| Profile | a/13 |
| Belt designation | a56 |
| Interior length | 1422 mm |
| Pitch length | 1452 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1472 mm |
Show UNSPSC/ECL@SS
£ 7.06 excl. VAT
/ Each
£ 8.47 incl. VAT
- Usually arrives within 14 working days
