References
Optibelt:32 X 3658
Rubix:104A4144
Manufacturer :1534456
EAN:4014486044485




Product details : OPTIBELT VBELT D SECT ENV 32 36587700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 2444 g |
|---|---|
| Profile | d/32 |
| Belt designation | d144 |
| Interior length | 3658 mm |
| Pitch length | 3733 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 3784 mm |
Show UNSPSC/ECL@SS
£ 120.70 excl. VAT
/ Each
£ 144.84 incl. VAT
- Usually arrives within 14 working days
