References
Optibelt:13 X 686
Rubix:265A8761
Manufacturer :1637449
EAN:4014486032604




Product details : OPTIBELT 13 X 686 1637449
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x51x51 mm |
|---|---|
| Logistic Weight | 75 g |
| Profile | a/13 |
| Belt designation | a27 |
| Interior length | 686 mm |
| Pitch length | 716 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 736 mm |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- Usually arrives within 14 working days
