References
Optibelt:17 X 3750
Rubix:265A8887
Manufacturer :1655757
EAN:4014486035087




Product details : OPTIBELT 17 X 3750 1655757
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x271x271 mm |
|---|---|
| Logistic Weight | 735 g |
| Profile | b/17 |
| Belt designation | b148 |
| Interior length | 3750 mm |
| Pitch length | 3790 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 3819 mm |
Show UNSPSC/ECL@SS
£ 23.77 excl. VAT
/ Each
£ 28.52 incl. VAT
- Usually arrives within 14 working days
