References
Optibelt:22 X 2525
Rubix:265A8952
Manufacturer :1603587
EAN:4014486037739




Product details : OPTIBELT 22 X 2525 1603587
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x236x236 mm |
|---|---|
| Logistic Weight | 818 g |
| Profile | c/22 |
| Belt designation | c99 |
| Interior length | 2525 mm |
| Pitch length | 2583 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2613 mm |
Show UNSPSC/ECL@SS
£ 23.29 excl. VAT
/ Each
£ 27.95 incl. VAT
- Usually arrives within 14 working days
