V-Belt VB B/17
Profile | B/17 |
---|---|
Belt designation | B208 |
Interior length | 5300 mm |
Logistics dimensions (L x W x H) | 70x383x383 mm |
---|---|
Logistic Weight | 1039 g |
Profile | B/17 |
Belt designation | B208 |
Interior length | 5300 mm |
Upper width | 17 mm |
Height | 11 mm |
Pitch length | 5340 mm |
Outer length | 5369 mm |
Usually arrives within 14 working days