References
Superseded Ref:874136
Mecaline:A144/A3690 - 888800
Rubix:243A4001
Manufacturer :888800
EAN:3660338413537

Documents
Product details : MECALINE A144 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a144 |
| Interior length | 3657 mm |
| Outer length | 3690 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 3690 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 20.19 excl. VAT
/ Each
£ 24.23 incl. VAT
- In stock: Next day delivery
