References
Optibelt:17 X 1525
Rubix:265A8848
Manufacturer :1538130
EAN:4014486034356




Product details : OPTIBELT 17 X 1525 1538130
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x110x110 mm |
|---|---|
| Logistic Weight | 299 g |
| Profile | b/17 |
| Belt designation | b60 |
| Interior length | 1525 mm |
| Outer length | 1594 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1565 mm |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Usually arrives within 14 working days
