GATES VBELT B SECT ENV B61 17X1550LI B1590 LD DELTA CLASSIC


Delta Classic B

References
gates:B61 17x1550Li B1590 Ld DELTA CLASSIC
rubix:101A6037
manufacturer :9622-60610
ean:5414465295911
brand logo
brand logo
Technical specifications
ProfileB/17
Belt designationB61
Interior length1550 mm
See all Specifications

Product details : GATES VBELT B SECT ENV B61 17X1550LI B1590 LD DELTA CLASSIC


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Strengths

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Applications

Industrial Applications, Including V-Flat Drives

Technical specifications


Attributes
ProfileB/17
Belt designationB61
Interior length1550 mm
Upper width17 mm
Height11 mm
Pitch length1590 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 9.99 excl. VAT
/ Each
£ 11.99 incl. VAT
  • Sold out