References
Optibelt:17 X 6000
Rubix:103A4103
Manufacturer :1621152
EAN:4014486035308




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 60007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x433x433 mm |
|---|---|
| Logistic Weight | 1176 g |
| Profile | b/17 |
| Belt designation | b236 |
| Interior length | 6000 mm |
| Outer length | 6069 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 6040 mm |
Show UNSPSC/ECL@SS
£ 81.87 excl. VAT
/ Each
£ 98.24 incl. VAT
- Usually arrives within 14 working days
