References
Optibelt:8 X 670
Rubix:104A5240
Manufacturer :1725161
EAN:4014486010114




Product details : OPTIBELT V BELT 8 SECTION 8 6707747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x61x61 mm |
|---|---|
| Logistic Weight | 28 g |
| Profile | 8 |
| Belt designation | 8x670 |
| Interior length | 670 mm |
| Outer length | 701 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Pitch length | 689 mm |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
