References
Optibelt:17 X 5334
Rubix:265A8902
Manufacturer :1522193
EAN:4014486035285




Product details : OPTIBELT 17 X 5334 1522193
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x385x385 mm |
|---|---|
| Logistic Weight | 1045 g |
| Profile | b/17 |
| Belt designation | b210 |
| Interior length | 5334 mm |
| Outer length | 5403 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 5374 mm |
Show UNSPSC/ECL@SS
£ 34.88 excl. VAT
/ Each
£ 41.86 incl. VAT
- Usually arrives within 14 working days
