References
Gates:BX45 TRI-POWER
Rubix:182230B
Manufacturer :901302045
EAN:5400608073645

Documents
Product details : GATES V BELT B/SEC COGGED B1180MC
The Gates Tri-Power® V-Belt is designed to provide superior performance over traditional heavy-duty V-belt drives. Raw edge construction and special cogging make the Tri-Power® belt particularly suitable for drives involving small diameter pulleys and external idlers. The ethylene EPDM compound gives the belt resistance to extreme temperatures.
Strengths
•The sides of the belt are machined to optimize contact with the grooves of the pulley, for regular winding, thus limiting slippage and wear
Rubber compound with oriented fibers for more flexibility and stability
Temperature range: Between -50°C and +120°C (-58°F and +248°F)
Rubber compound with oriented fibers for more flexibility and stability
Temperature range: Between -50°C and +120°C (-58°F and +248°F)
Technical specifications
Attributes
| Profile | bx |
|---|---|
| Belt designation | bx45 |
| Outer length | 1226 mm |
| Interior length | 1221 mm |
| Upper width | 16 mm |
| Height | 11 mm |
| Material | ethylene compound |
| Pitch length | 1219 mm |
Show UNSPSC/ECL@SS
£ 19.86 excl. VAT
/ Each
£ 23.83 incl. VAT
- Usually arrives within 14 working days
