References
Gates:AX48 TRI-POWER
Rubix:102A3741
Manufacturer :901202048
EAN:5412571053463

Documents
Product details : GATES VBELT A SECT MCOG A1250MC
Gates Tri-Power® V-belt is built for superior performance on heavy duty drives of classical cross-section. The raw edge construction and special notch design makes the Tri-Power® belt especially suited for drives requiring small diameter pulleys and back idlers. The patented ethylene EPDM compound construction allows the belt to resist cracking and handle extreme temperatures.
Strengths
•Belt Edge is machined for even sheave groove contact, resulting in smoother running, less slip, and wear
Cross oriented fibre loaded rubber compound for flexibility and stability
Temperature Range: -50°C to +120°C (-58°F to +248°F)
Cross oriented fibre loaded rubber compound for flexibility and stability
Temperature Range: -50°C to +120°C (-58°F to +248°F)
Technical specifications
Attributes
| Profile | ax |
|---|---|
| Belt designation | ax48 |
| Outer length | 1278 mm |
| Interior length | 1273 mm |
| Upper width | 12 mm |
| Height | 9 mm |
| Material | ethylene compound |
| Pitch length | 1273 mm |
Show UNSPSC/ECL@SS
£ 13.89 excl. VAT
/ Each
£ 16.67 incl. VAT
- Usually arrives within 14 working days
