References
Gates:AX45 TRI-POWER
Rubix:104A4198
Manufacturer :901202045
EAN:5414465139482

Documents
Product details : GATES VBELT A SECT MCOG A1180MC
Gates Tri-Power® V-belt is built for superior performance on heavy duty drives of classical cross-section. The raw edge construction and special notch design makes the Tri-Power® belt especially suited for drives requiring small diameter pulleys and back idlers. The patented ethylene EPDM compound construction allows the belt to resist cracking and handle extreme temperatures.
Strengths
•Belt Edge is machined for even sheave groove contact, resulting in smoother running, less slip, and wear
Cross oriented fibre loaded rubber compound for flexibility and stability
Temperature Range: -50°C to +120°C (-58°F to +248°F)
Cross oriented fibre loaded rubber compound for flexibility and stability
Temperature Range: -50°C to +120°C (-58°F to +248°F)
Technical specifications
Attributes
| Profile | ax |
|---|---|
| Belt designation | ax45 |
| Outer length | 1200 mm |
| Interior length | 1195 mm |
| Upper width | 12 mm |
| Height | 9 mm |
| Material | ethylene compound |
| Pitch length | 1195 mm |
Show UNSPSC/ECL@SS
£ 13.64 excl. VAT
/ Each
£ 16.37 incl. VAT
- Usually arrives within 14 working days
