References
Fenner:B3140-FEN
Rubix:406A1551
Manufacturer :240B0314


Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b3140/b122 |
| Interior length | 3099 mm |
Product details : CLASSICAL V-BELT STANDARD WRAPPED B SECTION 3140MM PITCH LENGTH
Fenner® Classic V
Light duty, wrapped V-belt
Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.
Light duty, wrapped V-belt
Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.
V-belt classic section B3140 / B122 17x3100Li
Strengths
► Extended temperature range -40° to +70°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length
► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length
► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b3140/b122 |
| Interior length | 3099 mm |
| Pitch length | 3140 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 3169 mm |
| Material | cr (polychloroprene) |
Show UNSPSC/ECL@SS
£ 35.07 excl. VAT
/ Each
£ 42.08 incl. VAT
- Delivery usually within ( 2 ) days