References
Optibelt:17 X 1275
Rubix:265A8842
Manufacturer :1678277
EAN:4014486034233




Product details : OPTIBELT 17 X 1275 1678277
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x92x92 mm |
|---|---|
| Logistic Weight | 250 g |
| Profile | b/17 |
| Belt designation | b50 |
| Interior length | 1275 mm |
| Outer length | 1344 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1315 mm |
Show UNSPSC/ECL@SS
£ 9.04 excl. VAT
/ Each
£ 10.85 incl. VAT
- Usually arrives within 14 working days
