References
Optibelt:20 X 1180
Rubix:265A8907
Manufacturer :1679125
EAN:4014486036961





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x1180 |
| Interior length | 1180 mm |
Product details : OPTIBELT 20 X 1180 1679125
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x100x100 mm |
|---|---|
| Logistic Weight | 314 g |
| Profile | 20 |
| Belt designation | 20x1180 |
| Interior length | 1180 mm |
| Outer length | 1259 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 1230 mm |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Usually arrives within 14 working days