References
Fenner:SPA850-FEN
Rubix:406A1695
Manufacturer :260A0085

Product details : FENNER WEDGE BELT WRAPPED ULTRA PLUS SPA NARROW SECTION X 850MM
Fenner® Ultra PLUS
Medium duty, wrapped wedge belt
Designed for use in single or multi-belt drives, Fenner® Ultra PLUS transmission belts deliver maximum cost and performance benefits by utilising low elongation polyester cords and abrasion resistant impregnated jacket fabric.
Medium duty, wrapped wedge belt
Designed for use in single or multi-belt drives, Fenner® Ultra PLUS transmission belts deliver maximum cost and performance benefits by utilising low elongation polyester cords and abrasion resistant impregnated jacket fabric.
Wedge belt Ultra PLUS wrapped narrow section SPA850
Strengths
► Extended temperature range -55° to +70°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant
► Ideal for use in single or multi-belt drives
► One-shot tensioning for fit and forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant
► Ideal for use in single or multi-belt drives
► One-shot tensioning for fit and forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 850 mm |
| Interior length | 805 mm |
| Outer length | 868 mm |
| Thickness | 10 mm |
| Material | cr (polychloroprene) |
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
- Delivery usually within ( 2 ) days
