MECALINE 06SPA200 856689 V-PULLEY 6G SPA 200 TL 3020
SPA Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPA200
Rubix:222A6642
Manufacturer :856689
EAN:3660338119736

Documents
Product details : MECALINE 06SPA200 856689 V-PULLEY 6G SPA 200 TL 3020
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 200 mm |
| Taper bush | 3020 |
| Material | cast iron gg25 |
| Number of grooves | 6 |
| Type | 3 |
| Rim width | 95 mm |
| Outer diameter | 205.5 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 39.88 excl. VAT
/ Each
£ 47.86 incl. VAT
- Usually arrives within 14 working days
