MECALINE 2 SPB 132 2012 132X2 SPB SECTION TWO GROOVE V PULLEY
SPB Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPB132
Rubix:45036533
Manufacturer :856299
EAN:3660338115875

Documents
Product details : MECALINE 2 SPB 132 2012 132X2 SPB SECTION TWO GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 132 mm |
| Number of grooves | 2 |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Type | 2 |
| Rim width | 44 mm |
| Outer diameter | 139 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 20.33 excl. VAT
/ Each
£ 24.40 incl. VAT
- In stock: Next day delivery
