FENNER TAPER LOCK PULLEY QXPA SECTION 100MM 3 GROOVE TAPER BORED 1610
V-pulley for taper bush
See technical informationReferences
Fenner:SPA100X3-FEN
Rubix:406A0643
Manufacturer :031A0143



Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 100MM 3 GROOVE TAPER BORED 1610
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 100 SPA 3 TL 1610
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 100 mm |
| Number of grooves | 3 |
| Taper bush | 1610 |
| Material | cast iron (gg25) |
| Type | v-grooved pulley for taper lock® removable hub |
| Rim width | 50 mm |
| Outer diameter | 105.6 mm |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 32.55 excl. VAT
/ Each
£ 39.06 incl. VAT
- Delivery usually within ( 2 ) days
