FENNER TAPER LOCK PULLEY QXPA SECTION 160MM 5 GROOVE TAPER BORED 2517
V-pulley for taper bush
See technical informationReferences
Fenner:SPA160X5-FEN
Rubix:406A0687
Manufacturer :031A0225


Technical specifications
| Profile | a/spa ('dual duty') |
|---|---|
| Pitch diameter | 160 mm |
| Number of grooves | 5 |
Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 160MM 5 GROOVE TAPER BORED 2517
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 160 SPA 5 TL 2517
Technical specifications
Attributes
| Profile | a/spa ('dual duty') |
|---|---|
| Pitch diameter | 160 mm |
| Number of grooves | 5 |
| Taper bush | 2517 |
| Material | cast iron (gg25) |
| Type | type 3 |
| Rim width | 80 mm |
| Outer diameter | 166 mm |
| Width | 128 mm |
Show UNSPSC/ECL@SS
£ 78.09 excl. VAT
/ Each
£ 93.71 incl. VAT
- Delivery usually within ( 2 ) days