FENNER TAPER LOCK PULLEY QXPB SECTION 100MM 2 GROOVE TAPER BORED 1610
V-pulley for taper bush
See technical informationReferences
Fenner:SPB100X2-FEN
Rubix:406A2508
Manufacturer :SPB100X2



Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 100MM 2 GROOVE TAPER BORED 1610
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 100 SPB 2 TL 1610
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 100 mm |
| Taper bush | 1610 |
| Material | cast iron |
| Number of grooves | 2 |
| Type | taper-lock 'dual duty' pulley with trapezoidal grooves |
| Rim width | 44 mm |
| Outer diameter | 107 mm |
| Width | 62 mm |
Show UNSPSC/ECL@SS
£ 31.81 excl. VAT
/ Each
£ 38.17 incl. VAT
- Delivery usually within ( 2 ) days
