SPZ Section Four Grooves V-Pulleys
Profile | SPZ |
---|---|
Pitch diameter | 224 mm |
Number of grooves | 4 |
Profile | SPZ |
---|---|
Pitch diameter | 224 mm |
Number of grooves | 4 |
Taper bush | 2517 |
Type | 6 |
Rim width | 52 mm |
Outer diameter | 228 mm |
Width | 45 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days