FENNER TAPER LOCK PULLEY QXPZ SECTION 85MM 4 GROOVE TAPER BORED 1610
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ85X4-FEN
Rubix:406A0962
Manufacturer :031Z0114

Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 85MM 4 GROOVE TAPER BORED 1610
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 85 SPZ 4 TL 1610
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 85 mm |
| Taper bush | 1610 |
| Material | cast iron en-gjl-200 |
| Number of grooves | 4 |
| Type | type 8 (taper lock) |
| Rim width | 52 mm |
| Outer diameter | 89 mm |
| Width | 52 mm |
Show UNSPSC/ECL@SS
£ 33.26 excl. VAT
/ Each
£ 39.91 incl. VAT
- Delivery usually within ( 2 ) days
