FENNER TAPER LOCK PULLEY QXPC SECTION 400MM 8 GROOVE TAPER BORED 4030
V-pulley for taper bush
See technical informationReferences
Fenner:SPC400X8-FEN
Rubix:406A0893
Manufacturer :031C0358



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 400MM 8 GROOVE TAPER BORED 4030
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 400 SPC 8 TL 4030
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 400 mm |
| Number of grooves | 8 |
| Taper bush | 4545 |
| Material | grey cast iron (en-gjl-200) |
| Type | trapezoidal grooved pulley for removable hub (taper lock) |
| Rim width | 213 mm |
| Outer diameter | 409.6 mm |
| Width | 242 mm |
Show UNSPSC/ECL@SS
£ 753.34 excl. VAT
/ Each
£ 904.01 incl. VAT
- Delivery usually within ( 2 ) days
