TAPER LOCK PULLEY QXPC SECTION 1000MM 8 GROOVE TAPER BORED 5040
V-pulley for taper bush
See technical informationReferences
Fenner:SPC1000X8-FEN
Rubix:406A0915
Manufacturer :031C0438



Product details : TAPER LOCK PULLEY QXPC SECTION 1000MM 8 GROOVE TAPER BORED 5040
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 1000 SPC 8 TL 5040
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 1000 mm |
| Taper bush | 5050 |
| Material | grey cast iron |
| Number of grooves | 8 |
| Type | taper-lock pulley (dual duty) |
| Rim width | 213 mm |
| Outer diameter | 1009.6 mm |
| Width | 213 mm |
Show UNSPSC/ECL@SS
£ 3,008.09 excl. VAT
/ Each
£ 3,609.71 incl. VAT
- Delivery usually within ( 2 ) days
