FENNER TAPER LOCK PULLEY QXPA SECTION 63MM 2 GROOVE TAPER BORED 1108
V-pulley for taper bush
See technical informationReferences
Fenner:SPA63X2-FEN
Rubix:406A2505
Manufacturer :SPA63X2



Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 63MM 2 GROOVE TAPER BORED 1108
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 63 SPA 2 TL 1108
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 63 mm |
| Taper bush | 1008 |
| Material | grey cast iron (en-gjl-200 / gg25) |
| Number of grooves | 2 |
| Type | tapered bore |
| Rim width | 35 mm |
| Outer diameter | 68.6 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 17.58 excl. VAT
/ Each
£ 21.10 incl. VAT
- Delivery usually within ( 2 ) days
