FENNER TAPER LOCK PULLEY QXPZ SECTION 75MM 1 GROOVE TAPER BORED 1108
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ75X1-FEN
Rubix:406A0953
Manufacturer :031Z0091



Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 75MM 1 GROOVE TAPER BORED 1108
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 75 SPZ 1 TL 1108
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 75 mm |
| Taper bush | 1108 |
| Material | cast iron gg25 (en-gjl-250) |
| Number of grooves | 1 |
| Type | trapezoidal pulley with tapered bore for removable hub (taper lock) |
| Rim width | 16 mm |
| Outer diameter | 79 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 16.42 excl. VAT
/ Each
£ 19.70 incl. VAT
- Delivery usually within ( 2 ) days
