Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF PLUMMER BLOCK SEAL TSN 211 A
SKF PLUMMER BLOCK SEAL TSN 211 A
V Ring Seal
References
skf:
TSN 211 A
rubix:
103A1844
manufacturer :
95822
ean:
7316570304527
Technical specifications
Type
bearing seal
See all Specifications
Product details
Technical specifications
Product details : SKF PLUMMER BLOCK SEAL TSN 211 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
9
x
68
x
68
mm
Logistic Weight
18
g
Type
bearing seal
Inner diameter
58
mm
Outer diameter
68
mm
Width
9
mm
Series
TSN
Material
aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.06
excl. VAT
/
Each
£
39.67
incl. VAT
Usually arrives within 14 working days
Select variants (63)
Add to cart
Create PDF from product
Check our products from related categories
FAG LABRYNTH SEAL+O RING TSV515
INA DRS45130 OIL SEAL CARRIER 15063150000
INA SD42X52X4-A DOUBLE LIP SEALING RING SD
COOPER ATL508 TRIPLE LABYRINTH SEAL
FAG ETS511 LABYRINTH SEALING RING
SNR SC612SV PLUMMER BLOCK ACCESSORIES
FAG EFS532 SEALING RING
SKF TXL 519 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SNR SC522DS PLUMMER BLOCK ACCESSORIES
TIMKEN TSNG506 DOUBLE LIP SEAL
FAG EDH605 SEALING RING
FAG ETS526 LABYRINTH SEALING RING
FAG ETS222-322 LABYRINTH SEALING RING
FAG EFS318 SEALING RING
SNR SC613LA PLUMMER BLOCK ACCESSORIES