References
Superseded Ref:DH505
FAG:EDH605
Rubix:274A7314
Manufacturer :0972402650000
EAN:4064327687159

Product details : FAG EDH605 SEALING RING
Fag edh 605 bearing housing seal
Technical specifications
Attributes
| Type | seal, for plummer block housing |
|---|---|
| Inner diameter | 44.28 mm |
| Outer diameter | 9 mm |
| Width | 44.28 mm |
Show UNSPSC/ECL@SS
£ 9.00 excl. VAT
/ 2 pieces
£ 10.80 incl. VAT
- Delivery usually within ( 7 ) days
