INA SD42X52X4-A DOUBLE LIP SEALING RING SD
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:SD42X52X4-A
Rubix:274A8386
Manufacturer :0012480730000
EAN:4012802437744

Documents
Product details : INA SD42X52X4-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 2,9 g |
|---|---|
| Type | seal ring |
| Outer diameter | 52 mm |
| Width | 4 mm |
| Series | sd |
| Material | steel |
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.30 incl. VAT
- Usually arrives within 14 working days
