DICHTOMATK 67040205 FREUDENBERG SEAL
Shaft sealing ring (W B S NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67040205
Rubix:252A2681
Manufacturer :67040205

Product details : DICHTOMATK 67040205 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 70 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 2.25 excl. VAT
/ Each
£ 2.70 incl. VAT
- Usually arrives within 14 working days
