DICHTOMATK 123497 NITRILE V-RING VRING28A
V-ring (V) 28 A - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:123497
Rubix:168A5809
Manufacturer :V 28 A NBR 60 OZB FORM

Product details : DICHTOMATK 123497 NITRILE V-RING VRING28A
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 33 mm |
| Width | 7.5 mm |
| Material | nbr |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 0.24 excl. VAT
/ Each
£ 0.29 incl. VAT
- Usually arrives within 14 working days
