DICHTOMATK SEAL TO DIN3760 R23 NBR38X60X10AS

Rotary Shaft Seal

See technical informationSee documents
References
Dichtomatik:49383531
Rubix:168A1629
Manufacturer :49383531
brand logo
Technical specifications
Inner diameter38 mm
Outer diameter60 mm
Width10 mm
See all Specifications
Documents

Product details : DICHTOMATK SEAL TO DIN3760 R23 NBR38X60X10AS


The standard design is available with a protective lip (WAS) on the air side

Applications

Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels

Technical specifications


Attributes
Inner diameter38 mm
Outer diameter60 mm
Width10 mm
Materialnbr
Show UNSPSC/ECL@SS
£ 3.96 excl. VAT
/ Each
£ 4.75 incl. VAT
  • Usually arrives within 14 working days