V12 V1235 BOULDER BLACK S3 DERBY BOOT UK8 EU42
V12 V1235 BOULDER BLACK S3 DERBY BOOT
See technical informationSee documentsReferences
V12 Footwear:V1235 08
Rubix:2023816
EAN:5055327300307

Documents
Product details : V12 V1235 BOULDER BLACK S3 DERBY BOOT UK8 EU42
One of our most popular boots, the Boulder features our highest quality finishes, including the famous V12 rivet. We only select the very best hides and triple-stitch every boot to make sure it is built to last.
Upper type : Leather
Upper type : Leather
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 42 |
| Main material | leather |
| UK shoe size | 8 |
| Material | cow hide leather (upper)-gun-metal (eyelet)-steel (toecap)-flexible woven composite (midsole)-nitrile rubber (sole) |
Show UNSPSC/ECL@SS
£ 121.00 excl. VAT
/ Each
£ 145.20 incl. VAT
- Delivery usually within ( 3 ) days
