V12 V1255.01 ROCKY IGS GAUCHO S3 WATERPROOF ZIP-SIDED HIKER UK6 EU39
V12 V1255.01 ROCKY IGS GAUCHO S3 WATERPROOF ZIP-SIDED HIKER
See technical informationSee documentsReferences
V12 Footwear:V1255.01-06
Rubix:80376813
EAN:5055327310085



Documents
Product details : V12 V1255.01 ROCKY IGS GAUCHO S3 WATERPROOF ZIP-SIDED HIKER UK6 EU39
With full grain waterproof cowhide leather and a breathable membrane, the Rocky IGS has been created to a new extreme comfort shape for daylong comfort. With a waterproof covered zip and a traditional lace system, it is the perfect combination of easy access and adjustability. A composite toecap and midsole regulates temperature no matter the weather, and a scuff cap and ankle support provide comfort and durability. The innovative IGS rubber sole unit ensures superb grip on all terrains.
Upper type : Leather
Lining : Moisture absorbing
Upper type : Leather
Lining : Moisture absorbing
Technical specifications
Attributes
| Colour | brown |
|---|---|
| EU shoe size | 39 |
| Main material | microfiber |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 6 |
| Material | woven fibre (midsole)-highly durable rubber (sole) |
Show UNSPSC/ECL@SS
£ 153.58 excl. VAT
/ Each
£ 184.30 incl. VAT
- Delivery usually within ( 3 ) days
EU shoe size
39
