V12 V1750 DEFENDER STS BLACK S3 AN WR SRC WATERPROOF BOOT UK11 EU46
V12 V1750/06 DEFENDER STS BLACK S3 AN WR SRC W/P BOOT
See technical informationSee documentsReferences
V12 Footwear:V1750-11
Rubix:2586272
Manufacturer :V1750-11
EAN:5055327311297



Documents
Product details : V12 V1750 DEFENDER STS BLACK S3 AN WR SRC WATERPROOF BOOT UK11 EU46
Constructed from waterproof black leather hide and featuring a tough scuff cap and heel support, this boot is well suited to extreme environments. Poron impact protection material keeps your ankles safe. Lightweight and metal-free, it is built on a new exteme comfort shape and has an improved shock absorbing footbed for daylong comfort. The innovative new STS sole unit provides superior traction and stability across a wide range of surfaces and fire fighter ladder grips for safe working at height.
Upper type : Leather
Lining : Moisture absorbing
Metal free : Yes
Upper type : Leather
Lining : Moisture absorbing
Metal free : Yes
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 46 |
| Main material | microfiber |
| Water proof | yes |
| Metal free | yes |
| Type of soles | stability traction system (sts) rugged sole |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 11 |
| Material | woven fibre (midsole)-highly durable pu (sole) |
Show UNSPSC/ECL@SS
£ 104.71 excl. VAT
/ Each
£ 125.65 incl. VAT
- In stock: Next day delivery
