ROCK FALL RF115 BANTAM SAFETY BOOT
EU shoe size | 48 |
---|---|
Main material | Textile |
Water proof | Yes |
EU shoe size | 48 |
---|---|
Main material | Textile |
Water proof | Yes |
Metal free | Yes |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 507 g |
Non-magnetic | Yes |
Colour | Black |
FO (Fuel oil resistant sole) | Yes |
Secondary colour | White |
Usually arrives within 14 working days