V12 V2130 LYNX IGS WATERPROOF HIKER SAFETY BOOT S3 HI HRO WR
EU shoe size | 40.5 |
---|---|
Main material | Nubuck |
Water proof | Yes |
EU shoe size | 40.5 |
---|---|
Main material | Nubuck |
Water proof | Yes |
Metal free | No |
Type of soles | IGS |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 716 g |
Lining | V-Dri |
Colour | Black |
UK shoe size | 7 |
Material | oily-waxy Nubuck |
Secondary colour | White |
Usually arrives within 14 working days