BASE B0898 BE-POWERFUL TOP S3 WR CI SRC BLACK/GREEN EU40 UK6.5
BE-POWERFUL Top B0898 safety shoe
See technical informationReferences
Base Protection:CA-B0898-CWS-40
Rubix:389A2779
Manufacturer :CA-B0898-CWS 40
EAN:8052530126394

Product details : BASE B0898 BE-POWERFUL TOP S3 WR CI SRC BLACK/GREEN EU40 UK6.5
Lining: SmellStop antibacterial.
Upper: Leather and water-repellent technical fabric with OutDry membrane.
Insert: Fresh'n Flex.
Toe cap: SlimCap.
Type: Brodequin.
Sole: AirTech single-density anti-fatigue with studs.
Sex: Unisex.
Patents and Plus: AirTech, Fresh'n Flex, LifePlus, Tpu-Skin, SlimCap, Smell STOP.
Standard: EN 20345:2012 S3 WR SRC.
Upper: Leather and water-repellent technical fabric with OutDry membrane.
Insert: Fresh'n Flex.
Toe cap: SlimCap.
Type: Brodequin.
Sole: AirTech single-density anti-fatigue with studs.
Sex: Unisex.
Patents and Plus: AirTech, Fresh'n Flex, LifePlus, Tpu-Skin, SlimCap, Smell STOP.
Standard: EN 20345:2012 S3 WR SRC.
Applications
Construction, agriculture, mining, extraction platforms, heavy industry, light industry, construction sites, large installations, crafts.
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | no |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | green |
Show UNSPSC/ECL@SS
£ 89.18 excl. VAT
/ Each
£ 107.02 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40
