FESTO 540171 VERTICAL PRESSURE SUPPLY PLATE VABF-S4-1-P1A3-G14
VABF Functional element according to ISO 15407-2
See technical informationSee documentsReferences
Festo:VABF-S4-1-P1A3-G14
Rubix:109A4557
Manufacturer :540171
EAN:4052568090241
Documents
Product details : FESTO 540171 VERTICAL PRESSURE SUPPLY PLATE VABF-S4-1-P1A3-G14
vertical pressure supply plate VABF-S4-1-P1A3-G14 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, for Mounting between manifold sub-base and valve. Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Operating pressure=-0,9 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4]
Technical specifications
Attributes
| Type | vertical supply plate |
|---|
Show UNSPSC/ECL@SS
£ 56.48 excl. VAT
/ Each
£ 67.78 incl. VAT
- Delivery usually within ( 6 ) days