References
Festo:VABM-B10-25S-G38-9
Rubix:391A6883
Manufacturer :8026268
EAN:4052568279486
Documents
Product details : FESTO 8026268 MANIFOLD BLOCK
manifold block VABM-B10-25S-G38-9 Grid dimension=27,5 mm, Assembly Position=Any, Max. number of valve Positions=9, Corrosion resistance classification CRC=2, Product weight=1425 g
Terminal block VABM-B10-25S-G38-9 Pitch=27,5 mm, Installation position=any, Max. number of valve positions=9, Corrosion resistance class KBK=2, Product weight=1425 g
Technical specifications
Attributes
| Type | terminal strip |
|---|
Show UNSPSC/ECL@SS
£ 107.07 excl. VAT
/ Each
£ 128.48 incl. VAT
- Delivery usually within ( 6 ) days