References
SMC:GZ46-K-02-C
Rubix:128A1102
Manufacturer :GZ46-K-02-C
EAN:3618036100938

Technical specifications
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | vacuum gauge |
Documents
Product details : SMC GZ46-K-02-C PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Strengths
Pressure gauge for Vacuum
Type: back thread side
Pressure range: -100 to 200 kPa
Indication precision: ±3% F.S. (full span)
Technical specifications
Attributes
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | vacuum gauge |
| Material | rolled steel (case);polycarbonate (cover);brass (stud, bourdon tube) |
| Precision | ±3% |
Show UNSPSC/ECL@SS
£ 21.72 excl. VAT
/ Each
£ 26.06 incl. VAT
- Delivery usually within ( 4 ) days