SMC ZPR32UN-06-A6 VACUUM PAD


Vacuum Pad Adapter

References
smc:ZPR32UN-06-A6
rubix:2610918
brand logo
brand logo
Technical specifications
Materialnbr
Diameter32 mm
Shapeflat
See all Specifications

Product details : SMC ZPR32UN-06-A6 VACUUM PAD


For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
  • Shapes: Flat Type, Flat Type with Ribs
  • Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
    •Options: One-touch Fitting Lateral Vacuum Inlet.

    Pad Diameter: 32
    Pad Styles: U (Flat Style)
    Material: N (NBR)
    Vacuum Entry: 06 (One-touch Fitting Ø6)
    Mounting Thread: A6 (M6X1)
  • Strengths

    Lateral vacuum entry
    With rotating or non-rotating buffer
    Built-in one-touch fitting
    Pad diameters from 2 mm to 50 mm
    Flat, ribbed, deep, and bellows pad styles
    Four different materials available

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)35x84x42 mm
    Logistic Weight57 g
    Materialnbr
    Diameter32 mm
    Shapeflat
    Typevacuum pad
    Show UNSPSC/ECL@SS
    £ 23.78 excl. VAT
    / Each
    £ 28.54 incl. VAT
    • Delivery usually within ( 4 ) days