SMC ZPT40BN-B8 VERTICAL ENTRY VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT40BN-B8
rubix:394A2646
brand logo
brand logo
Technical specifications
Materialnbr
Diameter40 mm
Shaperound
See all Specifications

Product details : SMC ZPT40BN-B8 VERTICAL ENTRY VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (B), Vacuum Pad, Vertical Entry

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)48x48x48 mm
Logistic Weight30 g
Materialnbr
Diameter40 mm
Shaperound
Typebellows pad
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 18.65 excl. VAT
/ Each
£ 22.38 incl. VAT
  • Usually arrives within 14 working days