References
SMC:ZPT25BN-A6
Rubix:394A1095
EAN:3618036450026

Documents
Product details : SMC ZPT25BN-A6 VACUUM PAD
For the adsorption of general workpieces
ZPT (B), Vacuum Pad, Vertical Entry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x55x28 mm |
|---|---|
| Logistic Weight | 15 g |
| Material | nbr |
| Diameter | 25 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Usually arrives within 14 working days